£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
Product Documents
Available in blue and yellow, these reels of polypropylene plastic banding are ideal for hand banding packages.
Features and Benefits
• Polypropylene construction makes for robust strapping
• Available in either blue or yellow depending on your preferences
• Supplied on a reel allowing you to keep the strapping tidy when not in use
Typical Applications
• Ideal for hand banding packages and parcels prior to distribution
Attribute | Value |
---|---|
Brand | Avon |
Breaking Strain | 300kg |
Colour | Blue |
EAN | 5036140376946 |
ECLASS Code | 20420204 |
Material | Polypropylene |
Overall Length | 1000m |
Overall Width | 12mm |
UNSPSC Code | 44102300 |