£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
Product Documents
Polypropylene plastic banding supplied on reels suitable for hand banding.
Features and Benefits
• Packed individually.
• High quality
Notes
• Black
• Width: 12mm.
• Approximate breaking strain:
• R13: 145kg,
• R21: 220kg,
• R30: 300kg.
Attribute | Value |
---|---|
Brand | Avon |
Breaking Strain | 145kg |
Colour | Black |
EAN | 5036140325708 |
ECLASS Code | 20420204 |
Material | Polypropylene |
Overall Length | 2000m |
Overall Width | 12mm |
UNSPSC Code | 44102300 |