£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
Woven polyester strapping with almost the strength of steel banding and unaffected by extremes of temperature. Can be re-used when secured with metal buckles. Core size: 78mm.
Features and Benefits
• With almost the strength of steel banding
• Unaffected by extremes of temperature
• Can be re-used when secured with metal buckles
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Breaking Strain | 375kg |
EAN | 5036140325760 |
ECLASS Code | 20420204 |
Material | Polyester |
MFR Part No. | WPH40 |
Overall Length | 1100m |
Overall Width | 13mm |
UNSPSC Code | 44102300 |