£1249.00
Ex VAT
£1498.80
Inc VAT
Product Details
Product Specification
These machine lifting jacks, engineered to handle the most demanding lifting tasks with ease. Whether you need to lift heavy machinery or other substantial loads, these jacks are designed for the job.
Features and Benefits
• Hand pump mechanism provides smooth and controlled lifting
• Achieve precise lowering thanks to the built-in precision lowering valve
• Equipped with carrying handles for easy transportation
• Pressure control valve ensures a longer service life for the jack
• Integrated lifting limitations prevent overextension and enhance safety during operation
• The low application height of the claw allows for use in confined spaces
• Large base plate provides a high level of stability, even when handling substantial loads
• Stable construction with a hard-chromium-plated piston rod for added durability
Attribute | Value |
---|---|
Brand | Yale |
Capacity | 25t |
EAN | 4050939005269 |
ECLASS Code | 36120207 |
MFR Part No. | 40014773 |
Product Type | Hydraulic Toe Jack |
Stroke | 215mm |
UNSPSC Code | 24101612 |
Weight | 109kg |