£357.00
Ex VAT
£428.40
Inc VAT
Product Details
Product Specification
These siku steel jacks are traditional hoisting equipment renowned for their various applications across different industries. These jacks find common use in the forestry and agricultural sectors, industrial assembly activities, and various other fields where reliable and robust lifting solutions are required.
Features and Benefits
• Robust steel construction, ensuring durability and a long service life
• Toothed rack is made from solid material to withstand heavy loads and demanding environments
• Hardened gearing parts and precisely machined teething contribute to low wear and tear, enhancing the longevity
• These jacks feature precisely machined gears with a high degree of efficiency. This ensures that minimal crank forces are required to operate the jacks, reducing user effort during lifting.
• Each steel jack is equipped with a robust base plate that ensures a high level of stability during lifting operations
Attribute | Value |
---|---|
Brand | Yale |
Capacity | 15t |
EAN | 4025092994132 |
ECLASS Code | 36120207 |
Head Height Range | 720 - 1070mm |
MFR Part No. | 40021975 |
Product Type | Ratchet Toe Jack |
UNSPSC Code | 24101612 |
Weight | 12kg |