SKU:
GPC9854050L
MPN:
GI111Y
£116.99
Ex VAT
£140.39
Inc VAT
Product Details
Product Specification
Transport items securely around warehouses, offices or workshops with this mesh security trolley. Trolley has a half drop front to easily access the contents.
Attribute | Value |
---|---|
Brand | Proplaz Super Stength |
Colour | Silver |
ECLASS Code | 21070300 |
Height | 930mm |
Length | 760mm |
Load Capacity | 150kg |
MFR Part No. | GI111Y |
Product Material | Aluminium Plastic Steel |
Product Type | Folding Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Swivel Castors |