SKU:
GPC9854052J
MPN:
GI009P
£251.99
Ex VAT
£302.39
Inc VAT
Product Details
Product Specification
Transport items securely around warehouses, offices or workshops with this mesh security trolley. Trolley has a half drop front to easily access the contents.
Attribute | Value |
---|---|
Brand | Proplaz Super Stength |
Colour | Black Silver |
ECLASS Code | 21070300 |
Height | 260mm |
Length | 870mm |
Load Capacity | 350kg |
MFR Part No. | GI009P |
Product Material | Foam |
Product Type | Folding Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 200mm |
Wheel Type | Fixed & Swivel Pneumatic Wheels |