SKU:
MTL9853400K
MPN:
9853400K
£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Clever Folding Trolley
Manufactured from injection moulded plastic and anodised aluminium frame. Lightweight and durable. Upper tray is hinged to enable bulky items to be accommodated on lower tray, Includes one folding box. Supplied fully assembled and approved to European GS standards.
EXTRA FOLDING BOX AVAILABLE 985-344
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Black Green Silver |
Depth | 890mm |
ECLASS Code | 21070300 |
Height | 1030mm |
Load Capacity | 60kg |
MFR Part No. | 985-340 |
Product Material | Aluminium Plastic |
Product Type | Folding Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 200 75mm |
Wheel Type | Fixed Wheels Swivel Castors |