£779.00
Ex VAT
£934.80
Inc VAT
Product Details
Product Specification
Product Documents
The fully equipped Skipper Q purple Unicart is a durable and convenient solution to safe manual handling in the transport industry. The modular Unicart system is primarily designed to securely hold and manoeuvre barriers, but can be modified for use as a janitorial trolley.
Features and Benefits
• Ergonomically shaped handle for easy movement of heavier loads
• Rear wheels include brakes for safe and reliable parking
• Rear wheel suspension improves trolley control and sound dampening
Contents
• 1x purple Unicart Q
• 8x Skipper Q posts
• 8x Skipper Q bases
Typical Applications
• Transport
• Car parks
• Warehouses
• Janitorial
Notes
• Compatible with SKP9926351X: Unicart Janitorial Accessory Pack
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Grey Purple |
Depth | 705mm |
ECLASS Code | 21070300 |
Height | 1150mm |
Length | 1560mm |
Load Capacity | 100kg |
MFR Part No. | UNICART-08 |
Product Type | Heavy Duty Trolley |
UNSPSC Code | 24101511 |
Wheel Type | 2 x Fixed Wheels 2 x Swivel Castors |