£216.99
Ex VAT
£260.39
Inc VAT
Product Details
Product Specification
Transport items securely around warehouses, offices or workshops with this mesh security trolley. Trolley has a half drop front to easily access the contents.
Attribute | Value |
---|---|
Brand | Proplaz Super Stength |
Colour | Black |
ECLASS Code | 21070300 |
Height | 970mm |
Length | 610mm |
Load Capacity | 150kg |
MFR Part No. | GI644L |
Product Material | Polyethylene |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Braked Swivel Castors |