SKU:
CTL9850358K
MPN:
SWI52Y
£229.00
Ex VAT
£274.80
Inc VAT
Product Details
Product Specification
Hygienic - easy to clean
Removable centre shelf for bulky loads
Mobile on 2 large fixed 200mm wheels & 2 swivel braked 125mm castors
Overall Size L x W x H mm: 860 x 660 x 990
Weight kg 17.5
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Chrome |
Depth | 860mm |
ECLASS Code | 21070300 |
Height | 990mm |
Load Capacity | 120kg |
MFR Part No. | SWI52Y |
Product Material | Steel |
Product Type | Mesh Sided Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 125 200mm |
Wheel Type | Braked Swivel Castors Fixed Castors |