SKU:
GPC9854105N
MPN:
GIS73M
£514.99
Ex VAT
£617.99
Inc VAT
Product Details
Product Specification
Transport items securely around warehouses, offices or workshops with this mesh security trolley. Trolley has a half drop front to easily access the contents.
Attribute | Value |
---|---|
Brand | Proplaz Super Stength |
Colour | Blue |
ECLASS Code | 21070300 |
Height | 905mm |
Length | 1155mm |
Load Capacity | 250kg |
MFR Part No. | GIS73M |
Product Material | Mesh |
Product Type | Mesh Sided Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 125mm |
Wheel Type | Swivel Castors |