Super strong moulded trolley. Made from a non-conductive polyethylene which will not pass an electrical current and is unaffected by battery acid, solvents and cleaning solutions. Will not rust, dent or chip. Mobile on 4x 100mm non marking rubber swivel castors, two with brakes. Manufacturer's 10 year guarantee.
Depth of storage trays: 100mm.
G1334L
Dimensions (L x W x H): 890 x 610 x 880mm.
Size between shelves: 650mm.
G1335L
Dimensions (L x W x H): 890 x 610 x 865mm.
Size between shelves: 292mm.
Load capacity: 150kg.
Features and Benefits
• Constructed from polypropylene making it resistant to most substances and suitable for use in most environments
• 4x 100mm swivel castors (two with brakes) allow greater manoeuvrability
• High load capacity of 150kg allowing for more items to be moved at a time