£84.99
Ex VAT
£101.99
Inc VAT
Product Details
Product Specification
Product Documents
Create more surface space and storage with these optional steel shelves that can be added to a range of wheeled distribution trucks. The optional shelving is manufactured from durable steel for toughness in demanding or busy environments.
The GPC9853144E shelf code is compatible with the following trolley SKU codes:
• GPC9853142D
• GPC9853142B
The GPC9853144H shelf code is compatible with the following trolley SKU codes:
• GPC9853146D
• GPC9853146B
Features and Benefits
• Manufactured from heavy-duty steel for durability in demanding environments
• Each shelf can withstand up to 50kg load capacity
• Compatible with selection of distribution trucks
Notes
• Please see SKU codes listed for compatible distribution trucks
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
Depth | 620mm |
EAN | 5056239787408 |
ECLASS Code | 21070300 |
Length | 860mm |
Load Capacity | 50kg |
MFR Part No. | DTS04S |
Product Material | Steel |
Product Type | Optional Shelf |
UNSPSC Code | 24101511 |