£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
VP32049
Constructed from strong tubular steel. Complete with two large plastic coated wire baskets. Fixed 200mm wheels fitted within the framework help prevent damage to furniture and doorways.
Colour: silver.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Silver |
ECLASS Code | 21070300 |
Load Capacity | 20kg |
MFR Part No. | VP32049 |
Product Material | Plastic Steel |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 200 50mm |
Wheel Type | Fixed Wheels |