£254.99
Ex VAT
£305.99
Inc VAT
Product Details
Product Specification
Crafted to provide a secure and efficient solution for transporting materials, these trolleys combines robust construction with thoughtful design elements to enhance your workflow.
Features and Benefits
• Crafted from super-strong moulded polyethylene, ensuring long-lasting durability and resistance to wear and tear
• Trolleys feature deep 70mm trays providing ample space for carrying materials of various sizes and shapes
• Equipped with two fixed and two swivel non-marking 125mm rubber castors, for smooth and effortless movement
• Ergonomic push/pull handle that not only provides a comfortable grip but also includes integral storage
• Polyethylene construction offers exceptional resistance to battery acid, solvents, and cleaning solutions
Attribute | Value |
---|---|
Brand | GPC |
Colour | Grey |
ECLASS Code | 21070300 |
Height | 850mm |
Length | 950mm |
Load Capacity | 225kg |
Product Material | Plastic |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 125mm |
Wheel Type | Swivel Castors |