£297.00
Ex VAT
£356.40
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Proplaz Blue |
Colour | Blue |
ECLASS Code | 21070300 |
Height | 730mm |
Length | 900mm |
Load Capacity | 300kg |
MFR Part No. | PPU96Y |
Product Material | Polypropylene |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 130mm |
Wheel Type | Swivel Castors |