SKU:
GPC9853612P
MPN:
FT382H
£989.00
Ex VAT
£1186.80
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Fort Materials Handling |
Colour | Blue |
ECLASS Code | 21070300 |
Height | 1020mm |
Length | 1140mm |
Load Capacity | 500kg |
MFR Part No. | FT382H |
Product Material | Phenolic Tubular Steel |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 200mm |
Wheel Type | Swivel Castors |