£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
Allows compartment inspection from outside the door.
Features:
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Steel framed rebated door for extra strength and rigidity |
Brand | Elite Lockers |
Colour | Mid Grey |
Depth | 450mm |
Door Style | Clear Plastic (PET) Window |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Vision Panel Locker |
Material | Steel |
MFR Part No. | 1830452VP |
Number of Doors | 2 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |