£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
Polyethylene panels maintain security whilst allowing contents to be viewed.
Choice of three depths and five door designs.
Rivetted/welded cold roll mild steel carcass.
Double coat hooks in two compartment lockers.
Recessed camlocks with plastic card holder.
Contents not included.
This simple and economical cam lock provides user access with a small, easily replaced key.
The lock is supplied with two keys and a master key is available.
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Recessed camlocks with plastic card holder |
Brand | Matlock |
Colour | Red |
Depth | 300mm |
Door Style | Clear Plastic (PET) Window |
EAN | 5036140431485 |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Vision Panel Locker |
Material | Steel |
MFR Part No. | M12212GURD00IPML |
Number of Doors | 2 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |