£1669.00
Ex VAT
£2002.80
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 25050600 |
Features | This side emptying skip is capable of tipping its contents from either side The balanced tipping action is engaged by a foot operated release mechanism & uses a dampening system for controlled emptying |
Height | 1110mm |
Length | 1335mm |
MFR Part No. | SK204Y |
Model Number | SK204Y |
Type | Side Emptying Skip |
UNSPSC Code | 24101629 |
Volume Capacity | 300L |
Weight | 78kg |
Weight Capacity | 400kg |
Width | 800mm |