£78.33
Ex VAT
£94.00
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for moving heavy loads, this high-performance wheelbarrow features a reliable puncture-free wheel.
Features and Benefits
• Wide tray for enhanced stability
• Heavy-duty construction to suit a wide range of tasks
• Large wheel delivers a comfortable and smooth operation
• Powder coated for corrosion-resistance
• Robust 32mm frame includes a tipping bar for controlled unloading
• 400mm puncture-free wheel provides industrial strength performance and is rated up to 250kg
• Puncture-free wheel design gives the performance of a pneumatic wheel for excellent productivity
Typical Applications
• Construction
• Landscaping
• Councils
• Builders
Attribute | Value |
---|---|
Brand | Haemmerlin |
Colour | Green |
Depth | 670mm |
ECLASS Code | 21049090 |
Height | 580mm |
Length | 1480mm |
Load Capacity | 90L |
MFR Part No. | 1041 |
Product Material | Metal |
Product Type | Wheelbarrow |
UNSPSC Code | 24101507 |
Wheel Diameter | 400mm |
Wheel Type | Puncture Proof |