£66.66
Ex VAT
£79.99
Inc VAT
Product Details
Product Specification
Product Documents
Featuring a sleek, black epoxy powder coated tray with double shifted edges and unique one piece tubular structure, these 85 litre capacity wheelbarrows combine product longevity and ease of use. With improved manoeuvrability due to the narrow, pressed steel frame and bolstered strength due to the front tray supports, it's an ideal all round product for medium duty purposes. Available with the PW-350 pneumatic wheel where enhanced balance is needed or SW-350 solid wheel dependent on your needs.
Features and Benefits
• Ergonomically designed red handle grips for comfort when using as well as aiding in lifting the wheelbarrow when heavy
• Improved load distribution compared to other models due to the long frame, where 2/3 of the loads' weight is supported by the wheel of the wheelbarrow
• Reliable and durable frame with a one piece tubular design that includes a front tipping bar for safe and quick unloading of the wheelbarrow
• Available to purchase with either a standard or pneumatic wheel to suit your needs
• Both products have a narrow tray design that allows for easier access through doors and building interiors
Typical Applications
• Ideal for use in construction, gardening, general purpose DIY as well as use on building sites
Attribute | Value |
---|---|
Brand | Haemmerlin |
Colour | Black |
EAN | 5013779000312 |
ECLASS Code | 21049090 |
Height | 560 |
Length | 1480mm |
Load Capacity | 85L |
MFR Part No. | 5013779000312 |
Product Type | Wheelbarrow |
UNSPSC Code | 24101507 |
Wheel Type | Pneumatic |