£62.49
Ex VAT
£74.99
Inc VAT
Product Details
Product Specification
Heavy duty wheelbarrow with puncture free wheel. This wheelbarrow is suitable for a wide range of jobs including building and construction, landscaping and DIY.
Features and Benefits
• Puncture free wheel which offers the performance of a pneumatic wheel
• Powder coated tray for durability
• Narrow tray design for easy access
• Heavy duty design for the most demanding tasks
Typical Applications
• Building and construction
• Landscaping
• DIY
Attribute | Value |
---|---|
Brand | Haemmerlin |
Colour | Black |
ECLASS Code | 21049090 |
Load Capacity | 85L |
MFR Part No. | 930000092 |
Product Type | Wheelbarrow |
UNSPSC Code | 24101507 |
Wheel Diameter | 350mm |
Wheel Type | Puncture Proof |