Haemmerlin

Wheelbarrow, 90L Capacity 1500mm

SKU:

CTL9853100G

MPN:

730000100

£71.66

Ex VAT

£85.99

Inc VAT

IN STOCK (8)

    Product Details

    The Orignal® style design by Haemmerlin® is comprised of a 90 litre, steel constructed, Green epoxy powder coated tray with a "European" pan style. For bolstered strength, the tray possesses side ribs and double shifted edges. The product also boasts an integral one piece tubular frame, tipping bar, front tray supports to support the chassis and a large, pneumatic wheel for easy manoeuvrability.


    Features and Benefits
    • Large heavy-duty pneumatic wheel wheel provides superb balance and smooth transportation even when heavily loaded
    • Bi-material grip handles are slip-resistant and bolster user comfort and control when using
    • One-piece tubular frame makes for a robust product
    • Tipping bar allows for easy and efficient loading and unloading
    • Double shifted edges increase safety to avoid materials from falling and also increases the resilience of the product
    • Epoxy powder coated finish further protects the product against corrosion and wear and tear
    • Manufactured from 0.9mm thick steel for durability and overall product longevity


    Typical Applications
    • Domestic
    • Construction
    • Gardening


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Haemmerlin

    ECLASS Code

    21049090

    Height

    580

    Length

    1500mm

    MFR Part No.

    3155030090006

    Product Type

    Wheelbarrow

    UNSPSC Code

    24101507