£239.00
Ex VAT
£286.80
Inc VAT
Product Details
Product Specification
Our Spur Gear Drive Wire Rope Winches are versatile and dependable tools designed for operations in environments without electricity or in challenging conditions. These winches are ideal for various lifting and pulling tasks, offering reliability and efficiency.
Features and Benefits
• The winches feature enclosed gear drives that protect internal components, ensuring performance even in tough working conditions
• These winches are built for durability and reliability with spur gears on roller bearings and rope drums on plain bearings
• Compact design allows for easy and quick mounting onto walls, poles, and other structures
• Equipped with self-locking, anti-kickback, and adjustable crank handles, these winches enable fast lifting of smaller loads with minimal handle effort and rapid winding of the rope
• Automatic load pressure brakes ensure secure load holding and sensitive load lowering, preventing unintentional brake release even with swinging loads
• Suitable for operation in ambient temperatures ranging from -10 °C up to +50 °C
Attribute | Value |
---|---|
Brand | Yale |
Crank Force | 22daNdaN |
EAN | 4025092039239 |
ECLASS Code | 36120203 |
Lifting Capacity Upper Rope Layer | 120kg |
Lifting Capacity/Maximum Load | 300kg |
MFR Part No. | N03300006 |
Min. Breaking Load (Wire Rope) | 13.6kN |
Ratio | 4:2:1 |
UNSPSC Code | 24101608 |
Useable Rope Length | 20m |
Weight | 3.8kg |
Wire Rope Diameter | 5mm |