£314.00
Ex VAT
£376.80
Inc VAT
Product Details
Product Specification
This collection of wire rope winches was originally developed for offroad applications and is now suitable for a variety of lifting and pulling tasks. The winches are designed to provide reliability, efficiency, and convenience in demanding environments.
Features and Benefits
• Lightweight yet robust stamped steel housing, these winches are built to withstand tough conditions
• Equipped with a spur gear drive for optimal efficiency and comfortable handling
• Automatic load pressure brake ensures safe holding of the load in any position, preventing unintentional brake release
• All parts are zinc-plated for increased corrosion resistance, with the drum featuring an additional special coating
• Designed for easy and quick mounting to consoles, even under lifting conditions
Attribute | Value |
---|---|
Brand | Yale |
Crank Force | 24daNdaN |
EAN | 4025092994859 |
ECLASS Code | 36120203 |
Lift Per Crank Revolution | 58mm |
Lifting Capacity Upper Rope Layer | 400kg |
Lifting Capacity/Maximum Load | 900kg |
MFR Part No. | 41239006 |
UNSPSC Code | 24101608 |
Useable Rope Length | 14m |
Weight | 10kg |
Wire Rope Diameter | 7mm |