£829.00
Ex VAT
£994.80
Inc VAT
Product Details
Product Specification
These winches are designed for operations where electricity is unavailable, or in harsh environments. These winches provide a robust solution for lifting and lowering loads efficiently and safely.
Features and Benefits
• The winches feature an enclosed gear drive that protects internal components, ensuring reliable performance even in tough working conditions
• Spur gears on roller bearings and a rope drum on plain bearings contribute to the winch's longevity
• The winches have a compact and space-saving design, making them easy to mount on walls, poles, and other surfaces
• Equipped with a self-locking, anti-kickback, and adjustable crank handle, these winches facilitate fast lifting of smaller loads while minimizing handle effort and ensuring rapid rope winding
• Automatic load pressure brake provides secure load holding and precise lowering of the load, the winches feature an automatic load pressure brake preventing unintentional brake release
Attribute | Value |
---|---|
Brand | Yale |
Crank Force | 11daNdaN |
EAN | 4053981790718 |
ECLASS Code | 36120203 |
Lift Per Crank Revolution | 11daNmm |
Lifting Capacity Upper Rope Layer | 587kg |
Lifting Capacity/Maximum Load | 1000kg |
MFR Part No. | N02800018 |
Min. Breaking Load (Wire Rope) | 51kN |
Ratio | 1:17 |
UNSPSC Code | 24101608 |
Useable Rope Length | 25m |
Weight | 27kg |
Wire Rope Diameter | 9mm |