£579.00
Ex VAT
£694.80
Inc VAT
Product Details
Product Specification
Fully mobile workbenches. Stands on four legs when in use to give maximum stability, with the wheels off the floor. Simple lever action pushes down the under-carriage and takes the weight off the legs onto the castors, enabling easy movement of the complete unit.
Two versions:
1260SCP - Standard cupboard
1575SFCP - Five drawer unit and matching cupboard
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Blue Grey |
ECLASS Code | 21100201 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 1500mm |
Type | Mobile Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Galvanised |