£349.00
Ex VAT
£418.80
Inc VAT
Product Details
Product Specification
Heavy duty steel framework with rear upstand
Full depth steel base shelf
Steel top models 910mm high
Mpx top models 930mm high
All models 600mm deep
Benches supplied assembled ready to use
Powdercoat RAL7035 grey finish
Built to last 10 year guarantee
Multiplex Worktop
20mm resin bonded layered beech ply with cross laminated construction.
A tough general duty worktop suitable for most applications.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16922502.16 |
Number of Shelves | 1 |
Overall Depth | 600mm |
Overall Height | 910mm |
Overall Width | 1000mm |
Series | Verso |
Type | Welded Bench |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |