£467.00
Ex VAT
£560.40
Inc VAT
Product Details
Product Specification
Cubio framework bench, 840 - 1140mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat. Comes in a variety of tops.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 41004125.16V |
Overall Depth | 900mm |
Overall Height | 840 to 1140mm |
Overall Width | 1500mm |
Series | Cubio |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |