£34.79
Ex VAT
£41.75
Inc VAT
Product Details
Product Specification
Designed with a v-groove to hold various materials in place, these Stanley® sawhorses can hold up to 362kg, whilst being lightweight, compact and therefore easy to transport and store. They also have a tray that conveniently holds your tools. The set comes with two folding sawhorses.
Features and Benefits
• Its lightweight design and compact size allows for portability
• Rubber anti-slip foot guards ensure a sturdy base whilst you work
• A tray in the lower section doubles as extra storage
• V-Grooves allow for a sturdy hold of your materials as you work
• Folds flat for ease of storing it away when you're not using it
Typical Applications
• Its portable nature and lightweight stature makes it ideal for use on site
Notes
• No tools or work materials included
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black |
EAN | 3253561703553 |
ECLASS Code | 21100201 |
Load Capacity | 362kg |
Material | Plastic |
MFR Part No. | STST1-70355 |
Type | Saw Horse |
UNSPSC Code | 24102006 |