£427.00
Ex VAT
£512.40
Inc VAT
Product Details
Product Specification
The Bott® Cubio framework bench and cabinet system delivers a heavy-duty workspace with up to 1200kg U.D.L. capacity. Available with either a multiplex or lino covered worktop, the bench is extremely durable and versatile, with the option of suspended cabinets and 75kg U.D.L capacity drawers (sold separately) available to build out your perfect work bench.
Worktops are 40mm thick and available as multiplex (mpx), a resin bonded, layered beech ply, or with a lino finish with a 38mm particle board core and 2mm linoleum surface with plastic edge banding.
Features and Benefits
• Available with a choice of multiplex or lino worktop to suit your requirements 40mm thick multiplex or lino worktops.
• Lino finished surfaces are easy to clean and extremely durable
• Tough multiplex surfaces are ideal for most heavy duty applications
Typical Applications
• Industrial
• Assembly
• Storage and distribution
• Workshop
• Office
Notes
Compatible with Bott® suspended cabinets with 75kg U.D.L. capacity drawers:
• BOT4054050C
• BOT4054050H
• BOT4054058L
• BOT4054059M
• BOT4054182L
• BOT4054182Q
• BOT4054182S
• BOT4054182X
Compatible with Bott® suspension channels:
• BOT4054772K
• BOT4054774M
Attribute | Value |
---|---|
Brand | Bott |
EAN | 5039350020876 |
ECLASS Code | 22290000 |
MFR Part No. | 41003084.16v |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 1500mm |
Type | Workbench |
UNSPSC Code | 56111902 |
Worktop Finish | Lino |