£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
40mm, resin bonded, layered hardwood beech ply with cross laminated construction.
A tough general duty worktop suitable for most applications.
Attribute | Value |
---|---|
Brand | Bott |
EAN | 4025002452912 |
ECLASS Code | 22290000 |
MFR Part No. | 41201033.08v |
Overall Depth | 750mm |
Overall Height | 1500mm |
Overall Width | 40mm |
Type | Worktop |
UNSPSC Code | 56111902 |
Worktop Finish | Multiplex |