£569.00
Ex VAT
£682.80
Inc VAT
Product Details
Product Specification
40mm conductive particle board core with conductive laminate surface and ABS
antistatic edges. An easy clean top with high abrasion and impact and surface resistance. Leakage values in accordance with IEC 61340.
Attribute | Value |
---|---|
Brand | Bott |
EAN | 4025002456224 |
ECLASS Code | 22290000 |
MFR Part No. | 41201036.05v |
Overall Depth | 750mm |
Overall Height | 40mm |
Overall Width | 2000mm |
Type | Worktop |
UNSPSC Code | 56111902 |
Worktop Finish | ESD Laminate |