£287.00
Ex VAT
£344.40
Inc VAT
Product Details
Product Specification
40mm, resin bonded, layered hardwood beech ply with cross laminated construction.
A tough general duty worktop suitable for most applications.
Attribute | Value |
---|---|
Brand | Bott |
EAN | 4025002453957 |
ECLASS Code | 22290000 |
MFR Part No. | 41201036.08v |
Overall Depth | 750mm |
Overall Height | 2000mm |
Overall Width | 40mm |
Type | Worktop |
UNSPSC Code | 56111902 |
Worktop Finish | Multiplex |