£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Euroslide Worktops for 900mm Wide Cabinets
-Worktops for adding increased application and customisation to 900mm wide Euroslide cabinets. -Ideal for making storage cabinets into workstations.
-Choose from beech, laminate or tool tray worktops
Attribute | Value |
---|---|
Brand | QMP |
ECLASS Code | 22290000 |
MFR Part No. | ESBEETOP9065 |
Overall Depth | 650mm |
Overall Height | 27mm |
Overall Width | 900mm |
Type | Worktop |
UNSPSC Code | 56111902 |
Worktop Finish | Beech |