£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Euroslide Worktops for 600mm Wide Cabinets-
Worktops for adding increased application and customisation to 600mm wide Euroslide cabinets. Ideal for making static and mobile storage cabinets into workstations.
Attribute | Value |
---|---|
Brand | QMP |
ECLASS Code | 22290000 |
MFR Part No. | ESLAMTOP6065 |
Overall Height | 650mm |
Overall Width | 600mm |
Type | Worktop |
UNSPSC Code | 56111902 |
Worktop Finish | Laminate |