£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Euroslide Superbench workshop benches offer a heavy duty framework of 50 x 50 box section with hard wearing worktops which include Solid Beech, Linoleum and Laminate. These UK manufactured benches are great for industrial or manufacturing workshops, or to complete a garage fit-out.
-Worktop to suit Euroslide Cabinets
-Solid Beech, Laminate and Tool Tray worktop options are available
Attribute | Value |
---|---|
Brand | QMP |
ECLASS Code | 22290000 |
MFR Part No. | ESTLTTOP6065 |
Overall Depth | 650mm |
Overall Height | 24mm |
Overall Width | 600mm |
Type | Worktop |
UNSPSC Code | 56111902 |