£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
QMP's Euroslide Workbench range offers the user a robust constructed workshop bench with the choice of 3 widths including; 1200mm, 1500mm & 1800mm. Heavy duty worktops are available with this workbench including Solid Beech and Laminate.
Attribute | Value |
---|---|
Brand | QMP |
ECLASS Code | 22290000 |
MFR Part No. | BEUS1800PXXX |
Overall Width | 1200mm |
Type | Worktop |
UNSPSC Code | 56111902 |
Worktop Finish | Laminate |