Elite Lockers

Compartment Lockers

14 Variations

Coated in a white RAL9010 paint and anti-bacterial powder finish, these flat top all white lockers are designed for long lasting usage. Manufactured from solid steel and boasting nesting holes, a return flange and an airflow venting system. Available in a variety of specifications to suit individual requirements and preferences. All internal shelves and parts are also white to match the exterior.

Features and Benefits
• Has an airflow venting system to improve airflow circulation to the contents
• Coated with Elite Guard which is an anti-bacteria powder coat to increased hygiene
• Available in varying specifications to allow for your choice of dimensions, number of doors & lock type
• Fully welded and riveted solid steel structure for product longevity and resistance to wear and tear
• Structure features nesting holes on all sides and a return flange at the base for extra strength and to reduce floor damage

Typical Applications
• Ideal for use in medical rooms or hospitals due to their all white appearance and their anti-bacterial powder coating, but can be used in any institutional or industrial setting

Standards
• BS 'Class 0' Rating for fire retardancy

Notes
• Accessories sold separately