£249.00
Ex VAT
£298.80
Inc VAT
Product Details
Product Specification
The T1600 MMA ARC Welder SIP is lightweight and compact and comes with electrode holder and earth clamp leads. Generator friendly, this welder can weld metal with a thickness of approx 1.5 mm to 8mm and will use electrodes with the diameter of 1.6mm to 4.0mm. The welder runs on a 230V (13amp) electricity supply and boasts a current output of 20 - 160amps with a duty cycle @ 20% of 160amps. Features dinse sockets, anti-stick circuitry and will utilise a scratch-TIG start function. Features a thermal overload protection and on demand cooling fan for optimal performance. Lightweight at 3.8kg the welder can be moved around the workshop or garage with ease.
Machine Features:
■ Requires 230V (13amp) input supply.
■ Lightweight and Portable.
■ Generator friendly.
■ On-demand fan cooling for a longer run time and improved performance.
■ Reliable scratch TIG start function
■ Anti-stick circuitry
■ Ease of use
■ Thermal overload protection
■ EMC filter included as standard
Attribute | Value |
---|---|
Brand | SIP |
Duty Cycle | 160mp@20% |
EAN | 5012713057078 |
ECLASS Code | 21080701 |
Electrode Size | 1.6-4.0mm |
Frequency | 50/60Hz |
Fuse Rating | 13A |
Input Voltage | 230V |
MFR Part No. | 05707 |
Model | T1600 |
Output Current Range | 20 to 160A |
Phase | 1 |
UNSPSC Code | 23271409 |
Weight | 3.8kg |