£244.00
Ex VAT
£292.80
Inc VAT
Product Details
Product Specification
This 140 amp welder is lightweight, multi-functional inverter, generator friendly, powered by a 230v (13amp) domestic power supply. It produces a current range of 20-140 amps and 1.6mm-3.2mm electrode size.
Features and Benefits:
■ Voltage Reduction Device (VRD)
■ 7.0mm Maximum weld thickness (mild steel)
■ Switchable Voltage Reduction Device (VRD)
■ Generator friendly
■ fitted with dinse sockets
■ Lightweight and portable with integrated handle
■ Reliable Lift-TIG torch starting function
■ Anti-stick circuitry
■ Easy to use controls
■ Added thermal overload protections
■ 2m electrode lead/2m Earth lead
Attribute | Value |
---|---|
Brand | SIP |
Duty Cycle | 140amps@60% |
ECLASS Code | 21080701 |
Electrode Size | 1.6-3.2mm |
Frequency | 50/60Hz |
Fuse Rating | 13A |
Includes | 2m Electrode Lead/2m Earth Lead |
Input Voltage | 230V |
MFR Part No. | 05711 |
Model | HG1400DA |
Output Current Range | 20 to 140A |
Phase | 1 |
UNSPSC Code | 23271409 |
Weight | 4.5kg |