£629.00
Ex VAT
£754.80
Inc VAT
Product Details
Product Specification
Machine Features:
■ Digital Display for easy setting of the welding current.
■ Switchable VRD Control
■ Very High 60% Duty Cycle
■ Fitted with ARC FORCE control for precise control of the weld pool. (Additional amperage adjustment during low voltage "short arc" welding conditions. Assists to avoid "sticking" welding rods when a short arc is used
■ Generator friendly
■ Lightweight construction.
■ Reliable Lift-TIG torch-starting function
■ Thermal overload protection
Attribute | Value |
---|---|
Brand | SIP |
Duty Cycle | MIG-200amp@50% MMA-170amp@50% TIG-200amp@50% |
EAN | 5012713057320 |
ECLASS Code | 21080701 |
Electrode Size | 1.6-5.0mm |
Frequency | 50/60Hz |
Fuse Rating | 27A |
Includes | 2 Metre Earth/Work Return 2 Metre Electrode Lead Weldmate HG2600A ARC/TIG Inverter Welder |
Input Voltage | 230V |
MFR Part No. | 05732 |
Model | HG2600A |
Output Current Range | 20 to 250A |
Phase | 1 |
UNSPSC Code | 23271409 |
Weight | 6kg |