£229.00
Ex VAT
£274.80
Inc VAT
Product Details
Product Specification
Product Documents
The GYS 160P is a great value 10 to 160 amp DC ARC welding unit with inverter technology piloted by a microprocessor. The arc dynamic of the product is unique and revolutionary and can be used with all types of electrodes: Rutile, Basic, Stainless Steel and Cast Iron.
THE GYS 160P ARC Welder is a Portable but powerful machine due to its light weight of only 4.1kg, its highly transportable and its extremely economical with low power consumption. This ARC Welder has an Immediate Start thanks to its very high no-load voltage and supplies Constant Welding Power with very smooth melting due to the direct current and great penetration and perfect arc stability.
User Benefits:
• Hot Start giving increased power at the start.
• Anti Sticking to prevent electrode sticking.
• Arc Force instantaneous increase of the current in difficult welding situation.
Attribute | Value |
---|---|
Brand | Gys |
Duty Cycle | 14% @ 160A / 40°C |
EAN | 3154020030077 |
ECLASS Code | 21080701 |
Electrode Size | 1.6-4.0mm |
Frequency | 50/60Hz |
Fuse Rating | 16A |
Includes | Earth Cable (1.6m / ø16mm² Electrode Holder (2m / ø16mm²) Plastic Suitcase |
Input Voltage | 230V |
MFR Part No. | 30077 |
Model | GYSMI 160P |
Output Current Range | 10 to 160A |
Phase | 1 |
UNSPSC Code | 23271409 |
Weight | 4.2kg |