SKU:
GYS8801570M
MPN:
29941
£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Product Documents
Ready to weld portable 80A inverter welder suitable for Rutile (Steel), stainless steel and cast iron electrodes up to 2.5 diameter.
Advanced features include Hot Start, increased power at start, Arc Force which instantaneous increase of the current in difficult welding situation and Anti Sticking technology to prevents the electrode sticking for a smoother weld.
High duty cycle: Can weld uptp 62 1.6mm, 50 2.0mm or 20 2.5mm diameter electrodes in 1 hour.
Attribute | Value |
---|---|
Brand | Gys |
Duty Cycle | 80A @ 6% |
EAN | 3154020029941 |
ECLASS Code | 21080701 |
Electrode Size | 1.6 - 2.5mm |
Frequency | 50/60Hz |
Fuse Rating | 10A |
Includes | Chipping Hammer Earth Cable (1.6m / ø10mm²) Electrode Holder (1.6m / ø10mm²) Hand Mask Plastic Carry Case |
Input Voltage | 230V |
MFR Part No. | 29941 |
Model | GYSMI 80P |
Output Current Range | 10 to 80A |
Phase | 1 |
UNSPSC Code | 23271409 |
Weight | 2.5kg |