Gys

GYSMI E163 160A MMA Inverter welder with Case 230A

SKU:

GYS8801845K

MPN:

36635

£269.00

Ex VAT

£322.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Integrated electronics allows constant welding power for a very soft fusion induced to its direct current. Suitable for all types of electrodes such as steel, stainless steel or cast iron, it is ideal for intensive use by the public or the trade , it is can also be used for precision work in TIG Lift and MMA Pulse.


    • Remarkable arc performance, basic electrodes will not longer be a problem.
    • Very good penetration and perfect arc stability.
    • MMA Pulse : Developed for pipe welding as well as vertical welding.
    • Delivered in a case with earth clamp and electrode holder.
    • With an IP21 protection rate, it is suitable for outdoor work on site.
    • Not affected by mains fluctuations or arc length.
    • Protected and compatible with a Generator 6Kw (7,5Kva)


    TIG Lift :
    • For the meticulous work on thin metal sheets
    • Easy start
    • Finish quality
    • Downslope auto


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Gys

    Duty Cycle

    14% @ 90A / 40°C

    EAN

    3154020036635

    ECLASS Code

    21080701

    Electrode Size

    1.6-4.0mm

    Frequency

    50/60Hz

    Fuse Rating

    16A

    Includes

    Earth Work Return (1.6m) Electrode Holder (1.6m) Plastic Case

    Input Voltage

    230V

    MFR Part No.

    36635

    Model

    GYSMI E163

    Output Current Range

    10 to 160A

    Phase

    1

    UNSPSC Code

    23271409

    Weight

    3.7kg