£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
Product Documents
The GYSMI E200FV is an advanced inverter welding unit which can operate on both 110V and 230V power supply networks. It can weld steel, stainless steel, cast iron, rutile and basic electrodes up to Ø5mm.
With its high duty cycle and revolutionary arc dynamics, it will weld any kind of
electrodes (Ø1.6 to 5 mm): steel, stainless steel, cast iron, rutile or basic.
This product delivers a stable arc due to its advanced microprocessor controlled technology.
• Anti-Sticking
• Adjustable Hot Start : Makes it easier to arc with any type of metal, Low Hot
Start for thin metal sheets, High Hot Start for metals that are difficult to weld
such as dirty or oxidized metal sheets.
Arc force : For better penetration and minimal sticking.
Flexible voltage & Power Factor Correction:
The GYSMI 200E FV has a powerful integrated PFC and features FLEXIBLE VOLTAGE (85-265V). The GYSMI 200E FV will function on a standard 230V-16A / 110V- 20A, even during intensive use with long extension leads (100m).
TIG Lift:
Can be used for TIG welding (TIG lift start) when fitted with a TIG torch with
valve (option)
The arc is created by touching the metal with the tungsten electrode - avoiding tungsten inclusions and radio electrical disturbances.
Automatic arc release:
This innovative function allows the operator to finish the welding without creating craters. The time is adjustable and the function is activated by a movement of the torch.
Attribute | Value |
---|---|
Brand | Gys |
Duty Cycle | 110V: 39% @ 95A / 40°C 230V: 22% @ 120A / 40°C |
EAN | 3154020031210 |
ECLASS Code | 21080701 |
Electrode Size | 1.6-5.0mm |
Frequency | 50/60Hz |
Fuse Rating | 230V-16A / 110V- 20A |
Includes | Carry Case Electrode Holder Work Return |
Input Voltage | 110/230V |
MFR Part No. | 31210 |
Model | GYSMI E200 FV |
Output Current Range | 10 to 200A |
Phase | 1 |
UNSPSC Code | 23271409 |
Weight | 5.5kg |