£1429.00
Ex VAT
£1714.80
Inc VAT
Product Details
Product Specification
This battery-powered inverter welder provides 180A of powerful welding current in a conveniently light-weight and condensed design. Whilst manufactured with heavy-duty casing for demanding environments and durability on jobs, this inverter welder produces high-quality ARC and TIG welds from just one charge and uses the latest welding technology.
Features and Benefits
• Includes battery powered digital display monitor and indicator that is easy-to-read
• Manufactured with heavy-duty casing and visor for endurance
• Produces high-quality ARC and TIG welds from one charge
• Latest technology with integrated Lithium-Ion battery pack
Typical Applications
• For use in remote locations, construction sites and wherever no mains electricity supply is available
Attribute | Value |
---|---|
Brand | SIP |
Duty Cycle | 180A @ 10% / 130A @ 20% / 60A @ 100% |
EAN | 5012713057122 |
ECLASS Code | 21080701 |
Electrode Size | 2.5-4.0mm |
Fuse Rating | 180A |
Input Voltage | 74V |
MFR Part No. | 05712 |
Model | HG1800CBW |
Output Current Range | 180A |
Plug Type | Type A |
UNSPSC Code | 23271409 |
Weight | 13.00kg |