£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Lightweight and compact for portability, the HG2001DA Arc Inverter Welder is a multi-functional, convenient device that can be used anywhere without the limitation of mains electricity requirements.
Features and Benefits
• Thermal overload protection for reliable safety
• Integrated Voltage Reduction Device (VRD)
• Generator friendly to enable use in all environments
• Anti-stick circuitry for reliable operations
Attribute | Value |
---|---|
Brand | SIP |
Duty Cycle | 20°C: 200A @ 60% 40°C: 200A @ 15% |
EAN | 5012713057153 |
ECLASS Code | 21080701 |
Electrode Size | 1.6-5.0mm |
Input Voltage | 230V |
MFR Part No. | 05715 |
Output Current Range | 20 to 200A |
Plug Type | Type A |
UNSPSC Code | 23271409 |
Weight | 6.5kg |